Protective Industrial Products 250-AN-10114 Anser™ Semi-Rimless Safety Glasses, I/O Lens | Graybar Store
     
Protective Industrial Products - Anser™ Semi-Rimless Safety Glasses, I/O Lens - 250-AN-10114
+ / - Hover over image to Zoom
Other Views

    Anser™ Semi-Rimless Safety Glasses, I/O Lens

    Manufacturer: Protective Industrial Products
    Manufacturer #: 250-AN-10114
    SKU: 25468897
    $4.18
    Checking Pricing
         
    Framing Style:Semi-Rimless
    Brand or Series:Anser
    Lens Coating:Anti-Scratch
    Temple Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 250-AN-10114
    • UNSPSC 46181504
    • Brand or Series Anser
    • Framing Style Semi-Rimless
    • Lens Coating Anti-Scratch
    • Temple Color Black
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Anser Lightweight Safety Glasses, Temple Style: Bayonet, Rubber Tip, UV Protection: 99.9 PCT, Black Frame, Frame Material: Nylon, Frame Design: Wraparound, Semi Rimless, Lens Material: Polycarbonate, Size: One Size, Meets ANSI Z87.1
    Anser Lightweight Safety Glasses, Temple Style: Bayonet, Rubber Tip, UV Protection: 99.9 PCT, Black Frame, Frame Material: Nylon, Frame Design: Wraparound, Semi Rimless, Lens Material: Polycarbonate, Size: One Size, Meets ANSI Z87.1