Protective Industrial Products 250-AN-10110 Anser™ Semi-Rimless Safety Glasses, Clear Lens | Graybar Store
     
Protective Industrial Products - Anser™ Semi-Rimless Safety Glasses, Clear Lens - 250-AN-10110
+ / - Hover over image to Zoom
Other Views

    Anser™ Semi-Rimless Safety Glasses, Clear Lens

    Manufacturer: Protective Industrial Products
    Manufacturer #: 250-AN-10110
    SKU: 25468893
    $4.35
    Checking Pricing
         
    Lens Color:Clear
    Framing Style:Semi-Rimless
    Brand or Series:Anser
    Lens Coating:Anti-Scratch
    Temple Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 250-AN-10110
    • UNSPSC 46181504
    • Brand or Series Anser
    • Framing Style Semi-Rimless
    • Lens Coating Anti-Scratch
    • Lens Color Clear
    • Temple Color Black
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Anser™ Safety Glasses, Framing Style: Semi-Rimless, Lens Coating: Anti-Scratch, Clear, Black