Protective Industrial Products 250-50-0420 Fuselage™ Full Frame Safety Glasses | Graybar Store
     
Protective Industrial Products - Fuselage™ Full Frame Safety Glasses - 250-50-0420
+ / - Hover over image to Zoom
Other Views

    Fuselage™ Full Frame Safety Glasses

    Manufacturer: Protective Industrial Products
    Manufacturer #: 250-50-0420
    SKU: 25468672
    $9.65
    Checking Pricing
         
    Framing Style:Foam-Lined Full Frame
    Brand or Series:Fuselage
    Lens Coating:Anti-Fog; Anti-Scratch
    Lens Color:Clear
    Temple Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 250-50-0420
    • Brand or Series Fuselage
    • Framing Style Foam-Lined Full Frame
    • Lens Coating Anti-Fog; Anti-Scratch
    • Lens Color Clear
    • Temple Color Black
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Fuselage™ Safety Glasses, Framing Style: Foam-Lined Full Frame, Lens Coating: Anti-Fog; Anti-Scratch, Clear, Black