Protective Industrial Products 250-01-0001 Zenon Z12R™ Rimless Safety Glasses, Dark Grey Lens, Black Frame | Graybar Store
     
Protective Industrial Products - Zenon Z12R™ Rimless Safety Glasses, Dark Grey Lens, Black Frame - 250-01-0001
+ / - Hover over image to Zoom
Other Views

    Zenon Z12R™ Rimless Safety Glasses, Dark Grey Lens, Black Frame

    Manufacturer: Protective Industrial Products
    Manufacturer #: 250-01-0001
    SKU: 25431906
    $1.54
    Checking Pricing
         
    Lens Color:Gray
    Framing Style:Rimless
    Brand or Series:Zenon Z12&#153
    Lens Coating:Anti-Scratch
    Temple Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 250-01-0001
    • UNSPSC 46181504
    • Brand or Series Zenon Z12™
    • Framing Style Rimless
    • Lens Coating Anti-Scratch
    • Lens Color Gray
    • Temple Color Black
    • ECCN EAR99
    • Country of Origin MY - Malaysia
    Product Overview:
    Zenon Z12™ Safety Glasses, Framing Style: Rimless, Lens Coating: Anti-Scratch, Gray, Black