Hubbell Wiring Device - Kellems SAD125 IEC Pin and Sleeve Liquidtight Adapter, 100 and 125A All Wire | Graybar Store
     
Hubbell Wiring Device - Kellems - IEC Pin and Sleeve Liquidtight Adapter, 100 and 125A All Wire - SAD125
+ / - Hover over image to Zoom
Other Views

    IEC Pin and Sleeve Liquidtight Adapter, 100 and 125A All Wire

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SAD125
    SKU: 88129154
    $74.17
    Checking Pricing
         
    Use With:100 and 125A, All Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SAD125
    • UNSPSC 39121402
    • Accessory Type Liquidtight Adapter
    • Use With 100 and 125A, All Wire
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IEC Pin and Sleeve Liquidtight Adapter, Industrial Grade, 100 and 125A All Wire, 1-1/4 in. NPT, Furnished with Hardware, Machined Aluminum
    Standard: UL 498, IEC 309-1 and 309-2