Hubbell Wiring Device - Kellems SAB12 IEC Pin and Sleeve Liquidtight Adapter, For 16 and 20A 5-Wire or 30 and 32A 3 and 4-Wire | Graybar Store
     
Hubbell Wiring Device - Kellems - IEC Pin and Sleeve Liquidtight Adapter, For 16 and 20A 5-Wire or 30 and 32A 3 and 4-Wire - SAB12
+ / - Hover over image to Zoom
Other Views

    IEC Pin and Sleeve Liquidtight Adapter, For 16 and 20A 5-Wire or 30 and 32A 3 and 4-Wire

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SAB12
    SKU: 88129148
    $52.67
    Checking Pricing
         
    Use With:16 and 20A, 5-Wire; 30 and 32A, 3- and 4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SAB12
    • UNSPSC 39121402
    • Accessory Type Liquidtight Adapter
    Product Overview:
    IEC Pin and Sleeve Liquidtight Adapter, Industrial Grade, For 16 and 20A 5-Wire or 30 and 32A 3 and 4-Wire, 1/2 in. NPT, Furnished with Hardware, Machined Aluminum
    Standard: UL 498, IEC 309-1 and 309-2