Bussmann (Eaton) SA-8 Edison Base Adapter, Accepts S-8 to S-7 Fuses | Graybar Store
     
Bussmann (Eaton) - Edison Base Adapter, Accepts S-8 to S-7 Fuses - SA-8
+ / - Hover over image to Zoom
Other Views

    Edison Base Adapter, Accepts S-8 to S-7 Fuses

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: SA-8
    SKU: 88053130
    $8.64
    Checking Pricing
         
    Amps:8A
    Use With:S-5 To S-3-1/2 Fuses
    Voltage Rating:125 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # SA-8
    • UNSPSC 39121605
    • Amps 8A
    • Fuse Type S; SL
    • Accessory Type Edison Base Fuse Adapter
    • Use With S-5 To S-3-1/2 Fuses
    • Voltage Rating 125 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    125V Fusestat 7A to 8A Plug Fuse Adapter
    125V Fusestat 7A to 8A Plug Fuse Adapter