Crouse Hinds (Eaton) SA 1W Sway Adapter, Sheet Steel, 1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Sway Adapter, Sheet Steel, 1/2 in. - SA 1W
+ / - Hover over image to Zoom
Other Views

    Sway Adapter, Sheet Steel, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: SA 1W
    SKU: 88185164
    $35.26
    Checking Pricing
         
    Color:White
    Standard:UL1598
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # SA 1W
    • Color White
    • Application suitable for dry locations
    • Type Sway Adapter
    • UNSPSC 39121311
    • Brand Sway Adapter
    • Materials Sheet Steel
    • Standard UL1598
    • SKU Spec Sheet
      SA 1W Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    White sway adapter is used with 1/2 inch conduit stem. Sway adapter compensates for shocks and motion due to movement, vibration and earthquakes.
    Compensates for shocks and motion due to movements, vibration, earthquakes or other sources by allowing for lateral movement up to 45 degrees