Bogen S86 Series Ceiling Speaker Grille Assemblies | Graybar Store
     
Bogen - S86 Series Ceiling Speaker Grille Assemblies
+ / - Hover over image to Zoom
Other Views

    S86 Series Ceiling Speaker Grille Assemblies

    Manufacturer: Bogen
         

    • Manufacturer Bogen
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Volume
    Watts
    Dimensions
    Additional Features
    Price
    S86T725PG8W
    88037255
    95 dB W/O Volume Control
    4
    13.0 Dia. X 3-1/4D Inch
    w/o volume
    $23.71 / EA
    SKU
    88037255
    Volume
    95 dB W/O Volume Control
    Watts
    4
    Dimensions
    13.0 Dia. X 3-1/4D Inch
    Additional Features
    w/o volume
    $23.71 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    S86T725PG8WVK
    90071836
    95 dB W/Volume Control
    4
    13.0 Dia. X 3-1/4D Inch
    Maximum Frequency Response- 12 kHz
    $33.45 / EA
    SKU
    90071836
    Volume
    95 dB W/Volume Control
    Watts
    4
    Dimensions
    13.0 Dia. X 3-1/4D Inch
    Additional Features
    Maximum Frequency Response- 12 kHz
    $33.45 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    S86T725PG8WVR
    90075232
    95 dB Recess Volume Cntrl
    4
    13.0 Dia. X 3-1/4D Inch
    6 different power taps
    $32.67 / EA
    SKU
    90075232
    Volume
    95 dB Recess Volume Cntrl
    Watts
    4
    Dimensions
    13.0 Dia. X 3-1/4D Inch
    Additional Features
    6 different power taps
    $32.67 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    S86T725PG8WBRVR
    90075230
    95 dBspl
    4
    13 in. Dia
    Volume Control and Screw Terminal Bridge
    $39.27 / EA
    SKU
    90075230
    Volume
    95 dBspl
    Watts
    4
    Dimensions
    13 in. Dia
    Additional Features
    Volume Control and Screw Terminal Bridge
    $39.27 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    S86T725PG8WBRVK
    90075229
    95 dBspl
    4
    13 in. Dia
    Volume Knob & Screw Terminal Bridge
    $40.45 / EA
    SKU
    90075229
    Volume
    95 dBspl
    Watts
    4
    Dimensions
    13 in. Dia
    Additional Features
    Volume Knob & Screw Terminal Bridge
    $40.45 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    S810T725PG8WVR
    90075228
    96dB
    4
    13 in. L x 12 in. W x3-1/4 in D
    Recessed Volume Control
    $35.12 / EA
    SKU
    90075228
    Volume
    96dB
    Watts
    4
    Dimensions
    13 in. L x 12 in. W x3-1/4 in D
    Additional Features
    Recessed Volume Control
    $35.12 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock