Bogen S86T725PG8WVR S86 Series Ceiling Speaker Grille Assembly with Recessed Volume, Off-White | Graybar Store
Bogen - S86 Series Ceiling Speaker Grille Assembly with Recessed Volume, Off-White - S86T725PG8WVR
+ / - Hover over image to Zoom
Other Views

    S86 Series Ceiling Speaker Grille Assembly with Recessed Volume, Off-White

    Manufacturer: Bogen
    Manufacturer #: S86T725PG8WVR
    SKU: 90075232
    $32.67
    Checking Pricing
         
    Volume:95 dB Recess Volume Cntrl
    Watts:4 W
    Dimensions:13.0 Dia. X 3-1/4D Inch
    Additional Features:6 different power taps
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # S86T725PG8WVR
    • Dimensions 13.0 Dia. X 3-1/4D Inch
    • UNSPSC 52161512
    • Additional Features 6 different power taps
    • Volume 95 dB Recess Volume Cntrl
    • Watts 4 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Off-white 8-inch ceiling speaker assembly with recessed volume for both 70V and 25V amplifier output.
    This cone comes assembled with T725 Transformer. The magnetic structure and diaphragms have been designed for high sensitivity and optimized response characteristics. Can be ceiling mounted or wall mounted.