Bogen S86T725PG8W S86 Series Ceiling Speaker Grille Assembly with no Volume Control, Off-White | Graybar Store
Bogen - S86 Series Ceiling Speaker Grille Assembly with no Volume Control, Off-White - S86T725PG8W
+ / - Hover over image to Zoom
Other Views

    S86 Series Ceiling Speaker Grille Assembly with no Volume Control, Off-White

    Manufacturer: Bogen
    Manufacturer #: S86T725PG8W
    SKU: 88037255
    $24.42
    Checking Pricing
         
    Volume:95 dB W/O Volume Control
    Watts:4 W
    Dimensions:13.0 Dia. X 3-1/4D Inch
    Additional Features:w/o volume
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # S86T725PG8W
    • Dimensions 13.0 Dia. X 3-1/4D Inch
    • UNSPSC 52161512
    • Additional Features w/o volume
    • Volume 95 dB W/O Volume Control
    • Watts 4 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Off-white 8-inch ceiling speaker assembly with no volume control for both 70V and 25V amplifier output.
    This cone comes assembled with T725 Transformer. The magnetic structure and diaphragms have been designed for high sensitivity and optimized response characteristics. Can be ceiling mounted or wall mounted.