Bogen S86T725PG8WBRVR S86 8 Inch Cone Ceiling Speaker With Grille, Recessed Volume Control And Screw Terminal, Off-White | Graybar Store
     
Bogen - S86 8 Inch Cone Ceiling Speaker With Grille, Recessed Volume Control And Screw Terminal, Off-White - S86T725PG8WBRVR
+ / - Hover over image to Zoom
Other Views

    S86 8 Inch Cone Ceiling Speaker With Grille, Recessed Volume Control And Screw Terminal, Off-White

    Manufacturer: Bogen
    Manufacturer #: S86T725PG8WBRVR
    SKU: 90075230
    $40.45
    Checking Pricing
         
    Volume:95 dBspl
    Watts:4 W
    Dimensions:13 in. Dia
    Additional Features:Volume Control and Screw Terminal Bridge
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # S86T725PG8WBRVR
    • Dimensions 13 in. Dia
    • UNSPSC 52161512
    • Additional Features Volume Control and Screw Terminal Bridge
    • Volume 95 dBspl
    • Watts 4 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Ceiling speaker assembly with S86 8 in. cone recessed volume control and screw terminal bridge (Off White).
    This cone comes assembled with T725 Transformer. The magnetic structure and diaphragms have been designed for high sensitivity and optimized response characteristics. Can be ceiling mounted or wall mounted.