Bogen S86T725PG8WBRVK S86 8 in. Cone Ceiling Speaker With Volume Control And Knob In Off-White | Graybar Store
     
Bogen - S86 8 in. Cone Ceiling Speaker With Volume Control And Knob In Off-White - S86T725PG8WBRVK
+ / - Hover over image to Zoom
Other Views

    S86 8 in. Cone Ceiling Speaker With Volume Control And Knob In Off-White

    Manufacturer: Bogen
    Manufacturer #: S86T725PG8WBRVK
    SKU: 90075229
    $40.45
    Checking Pricing
         
    Volume:95 dBspl
    Watts:4 W
    Dimensions:13 in. Dia
    Additional Features:Volume Knob & Screw Terminal Bridge
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # S86T725PG8WBRVK
    • Dimensions 13 in. Dia
    • UNSPSC 52161512
    • Additional Features Volume Knob & Screw Terminal Bridge
    • Volume 95 dBspl
    • Watts 4 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Ceiling speaker assembly with S86 8 in. cone, volume knob and screw terminal bridge (Off White).
    Bogen S86T725PG8WBRVK Grille Assembly, Ceiling Speaker, With Knob Volume Control, Length: 13 IN, Width: 13 IN, Depth: 3-1/4 IN, Off-White, Ceiling Mounting, Enclosure Material: Steel, Maximum Wattage: 4 WTT, 8 IN Woofer Diameter, Sensitivity: 95 DB, Transformer Settings: 4, 2, 1, 1/2, 1/4, 1/8 WTT, 50 HZ - 12 KHZ, Magnet Weight: 6 OZ, 25/75 V