Panduit S8522BA Net-Access™ Cabinet, S-Type | Graybar Store
     
Panduit - Net-Access™ Cabinet, S-Type - S8522BA
+ / - Hover over image to Zoom
Other Views

    Net-Access™ Cabinet, S-Type

    Manufacturer: Panduit
    Manufacturer #: S8522BA
    SKU: 25843918
    $3,715.29
    Checking Pricing
         
    Color:Black
    Rack Units:45
    Standard:EIA-310E
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S8522BA
    • Color Black
    • Type S-Type Cabinet
    • Rack Units 45
    • UNSPSC 43223306
    • Brand Net-Access
    • Standard EIA-310E
    • ECCN EAR99
    Product Overview:
    Net-Access™ Cabinet, S-Type