Hubbell Wiring Device - Kellems S82M1 Metallic Wallplate, 2-Gang, (2) Duplex Openings, Stainless Steel, Screw Modification | Graybar Store
     
Hubbell Wiring Device - Kellems - Metallic Wallplate, 2-Gang, (2) Duplex Openings, Stainless Steel, Screw Modification - S82M1
+ / - Hover over image to Zoom
Other Views

    Metallic Wallplate, 2-Gang, (2) Duplex Openings, Stainless Steel, Screw Modification

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S82M1
    SKU: 99940253
    $7.24
    Checking Pricing
         
    Color:Stainless Steel
    No. of Gangs:2
    Opening:2) Duplex
    Orientation:Vertical
    Standard:UL514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S82M1
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials Stainless Steel
    • No. of Gangs 2
    • Opening 2) Duplex
    • Wall Plate Size Standard Sized Product
    • Orientation Vertical
    • Standard UL514
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplates and Boxes, Metallic Plates, 2-Gang, 2) Duplex Openings, Standard Size, Stainless Steel, Screw Modification,
    Wallplates and Boxes, Metallic Plates, 2-Gang, 2) Duplex Openings, Standard Size, Stainless Steel, Screw Modification,