Philips Lightolier S8242HU Downlight Housing, CFL, 8 in. Housing, 120 to 277V, 14 in. L, 26/32/42W, 2 Lamp | Graybar Store
     
Philips Lightolier - Downlight Housing, CFL, 8 in. Housing, 120 to 277V, 14 in. L, 26/32/42W, 2 Lamp - S8242HU
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, CFL, 8 in. Housing, 120 to 277V, 14 in. L, 26/32/42W, 2 Lamp

    Manufacturer: Philips Lightolier
    Manufacturer #: S8242HU
    SKU: 25202583
    $279.08
    Checking Pricing
         
    Quick Order:Y
    Nom. Length (Inches):14
    Wattage:26/32/42 W
    No. of Lamps:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lightolier
    • Manufacturer # S8242HU
    • UNSPSC 39111515
    • Fixture Type 8 in. Housing
    • Lamp Type CFL
    • No. of Lamps 2
    • Nom. Length (Inches) 14
    • Voltage 120 to 277 V
    • Wattage 26/32/42 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Downlight Housing, CFL, 8 in. Housing, 120 to 277 V, 14 in, 26/32/42 W, 2