Hubbell Wiring Device - Kellems S812C Locking Receptacle, 30 A | Graybar Store
     
Hubbell Wiring Device - Kellems - Locking Receptacle, 30 A - S812C
+ / - Hover over image to Zoom
Other Views

    Locking Receptacle, 30 A

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S812C
    SKU: 25699979
    $2.93
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:30A
    Voltage Rating:16V
    Brand or Series:S812C Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S812C
    • Amperage 30A
    • Brand or Series S812C Series
    • Voltage Rating 16V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Locking Receptacle, 30 A