Bogen S810T725PG8WVR Ceiling Speaker Assembly with S810 8 inch Cone & Recessed Volume Control (Off White) | Graybar Store
     
Bogen - Ceiling Speaker Assembly with S810 8 inch Cone & Recessed Volume Control (Off White) - S810T725PG8WVR
+ / - Hover over image to Zoom
Other Views

    Ceiling Speaker Assembly with S810 8 inch Cone & Recessed Volume Control (Off White)

    Manufacturer: Bogen
    Manufacturer #: S810T725PG8WVR
    SKU: 90075228
    $35.12
    Checking Pricing
         
    Volume:96dB
    Watts:4 W
    Dimensions:13 in. L x 12 in. W x3-1/4 in D
    Additional Features:Recessed Volume Control
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # S810T725PG8WVR
    • Dimensions 13 in. L x 12 in. W x3-1/4 in D
    • UNSPSC 52161512
    • Additional Features Recessed Volume Control
    • Volume 96dB
    • Watts 4 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Bogen S810T725PG8WVR Grille Assembly, Ceiling Speaker, With Recessed Volume Control, Length: 13 IN, Width: 13 IN, Depth: 3-1/4 IN, Off-White, Ceiling Mounting, Enclosure Material: Steel, Maximum Wattage: 4 WTT, 8 IN Woofer Diameter, Sensitivity: 96 DB, T
    Bogen S810T725PG8WVR Grille Assembly, Ceiling Speaker, With Recessed Volume Control, Length: 13 IN, Width: 13 IN, Depth: 3-1/4 IN, Off-White, Ceiling Mounting, Enclosure Material: Steel, Maximum Wattage: 4 WTT, 8 IN Woofer Diameter, Sensitivity: 96 DB, Transformer Settings: 4, 2, 1, 1/2, 1/4, 1/8 WTT, 70 HZ - 15 KHZ, Magnet Weight: 10 OZ, 25/75 V