Panduit S8-40-C Stronghold™ Cable Tie, 7.87 L x 0.14 in. W, Natural (100) | Graybar Store
     
Panduit - Stronghold™ Cable Tie, 7.87 L x 0.14 in. W, Natural (100) - S8-40-C
+ / - Hover over image to Zoom
Other Views

    Stronghold™ Cable Tie, 7.87 L x 0.14 in. W, Natural (100)

    Manufacturer: Panduit
    Manufacturer #: S8-40-C
    SKU: 25918154
    $0.06
    Checking Pricing
         
    Quick Order:Y
    Color:Natural
    Length:7.87 in.
    Tensile Strength (Pound):40
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S8-40-C
    • Color Natural
    • UNSPSC 39121703
    • Length 7.87 in.
    • Tensile Strength (Pound) 40
    • ECCN EAR99
    • Country of Origin TH - Thailand
    Product Overview:
    Stronghold™ natural cable tie, 7.87 L x .14 in. W, nylon 6.6, 100 minimum order quantity.