Panduit S7519BT Net-Access™ Server Cabinet, S-Type, Black | Graybar Store
     
Panduit - Net-Access™ Server Cabinet, S-Type, Black - S7519BT
+ / - Hover over image to Zoom
Other Views

    Net-Access™ Server Cabinet, S-Type, Black

    Manufacturer: Panduit
    Manufacturer #: S7519BT
    SKU: 25852319
    $2,701.42
    Checking Pricing
         
    Color:Black
    Rack Units:45
    Standard:EIA 310E
    Lock Type:Lever Handle Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S7519BT
    • Color Black
    • Type S-Type Cabinet
    • Rack Units 45
    • UNSPSC 43223306
    • Brand Net-Access™
    • Lock Type Lever Handle Lock
    • Standard EIA 310E
    • SKU Spec Sheet
      S7519BT Spec Sheet
    • ECCN EAR99
    Product Overview:
    Net-Access™ Server Cabinet, S-Type, Black