Leviton S746-N Decora Wallplate, 2-Gang, (1) Decora/GFCI Centered Device, Device-Mount, Stainless Steel | Graybar Store
     
Leviton - Decora Wallplate, 2-Gang, (1) Decora/GFCI Centered Device, Device-Mount, Stainless Steel - S746-N
+ / - Hover over image to Zoom
Other Views

    Decora Wallplate, 2-Gang, (1) Decora/GFCI Centered Device, Device-Mount, Stainless Steel

    Manufacturer: Leviton
    Manufacturer #: S746-N
    SKU: 25189475
    $10.84
    Checking Pricing
         
    Color:Stainless Steel
    No. of Gangs:2-Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # S746-N
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials 302 Stainless Steel
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed;NEMA;ANSI
    • SKU Spec Sheet
      S746-N Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    2-Gang 1-Decora/GFCI Centered Device Decora Wallplate, Device Mount, Stainless Steel
    2-Gang 1-Decora/GFCI Centered Device Decora Wallplate, Device Mount, Stainless Steel