Panduit S7212BA Net-Access™ S-Type Cabinet Frame, 79.8 H x 27.6 W x 42 in. D | Graybar Store
     
Panduit - Net-Access™ S-Type Cabinet Frame, 79.8 H x 27.6 W x 42 in. D - S7212BA
+ / - Hover over image to Zoom
Other Views

    Net-Access™ S-Type Cabinet Frame, 79.8 H x 27.6 W x 42 in. D

    Manufacturer: Panduit
    Manufacturer #: S7212BA
    SKU: 25795790
    $2,443.66
    Checking Pricing
         
    Color:Black
    Rack Units:42
    Standard:EIA-310E
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S7212BA
    • Color Black
    • Type S-Type Cabinet
    • Rack Units 42
    • Brand Net-Access
    • Standard EIA-310E
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview: