Zero Connect S6A140-005 Copper Patch Cables, 5 ft., Grey, Cat 6A | Graybar Store
     
Zero Connect - Copper Patch Cables, 5 ft., Grey, Cat 6A - S6A140-005
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 5 ft., Grey, Cat 6A

    Manufacturer: Zero Connect
    Manufacturer #: S6A140-005
    SKU: 25881213
    $5.44
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Zero Connect
    • Manufacturer # S6A140-005
    • Color Grey
    • UNSPSC 26121666
    • Length 5 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6A, 5 ft, Grey