Rutherford Controls (Dormakaba USA) S6507 X 32D Hardware, 6-7/8 (H) x 1-1/4 (W) in, 12 to 24 V | Graybar Store
     
Rutherford Controls (Dormakaba USA) - Hardware, 6-7/8 (H) x 1-1/4 (W) in, 12 to 24 V - S6507 X 32D
+ / - Hover over image to Zoom
Other Views

    Hardware, 6-7/8 (H) x 1-1/4 (W) in, 12 to 24 V

    Manufacturer: Rutherford Controls (Dormakaba USA)
    Manufacturer #: S6507 X 32D
    SKU: 25074102
    $144.75
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Mounting Hardware Included
    Size:1-1/4 W x 6-7/8 in. H
    Voltage (Volts):12 to 24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rutherford Controls (Dormakaba USA)
    • Manufacturer # S6507 X 32D
    • Size 1-1/4 W x 6-7/8 in. H
    • Voltage (Volts) 12 to 24
    • UNSPSC 46171500
    • Additional Features Mounting Hardware Included
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Hardware, Mounting Hardware Included, 6-7/8 (H) x 1-1/4 (W) in, 12 to 24 V ac/dc