Calbrite S61500CP00 Conduit Coupling, Stainless Steel, Rigid/IMC Conduit, 1-1/2 in. | Graybar Store
     
Calbrite - Conduit Coupling, Stainless Steel, Rigid/IMC Conduit, 1-1/2 in. - S61500CP00
+ / - Hover over image to Zoom
Other Views

    Conduit Coupling, Stainless Steel, Rigid/IMC Conduit, 1-1/2 in.

    Manufacturer: Calbrite
    Manufacturer #: S61500CP00
    SKU: 25464895
    $0.00
    Checking Pricing
         
    Size:1-1/2 in.
    Color:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S61500CP00
    • Color Silver
    • Size 1-1/2 in.
    • Type Coupling
    • UNSPSC 39131707
    • Brand Calbrite™
    • Connection Type Coupling
    • Finish Bright
    • Materials 316 Stainless Steel
    • For Use With Stainless Steel Rigid Conduit and to Connect Threaded Stainless Conduit, Nipples and other Threaded Fittings
    • SKU Spec Sheet
      S61500CP00 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Conduit Coupling, Steel, 1-1/2 in.
    Conduit Coupling Applications
    • Food & Beverage Production & Distribution
    • Chemical Plants
    • Water & Wastewater Treatment
    • Pharmaceuticals & Cosmetics
    • Refining & Extraction Sites
    • Petrochemical
    • Pulp & Paper Mills
    • Marine & Coastal Facilities
    • Along with other corrosive environments