Calbrite S615003U00 3-Piece Conduit Coupling, Stainless Steel, 1-1/2 in. | Graybar Store
     
Calbrite - 3-Piece Conduit Coupling, Stainless Steel, 1-1/2 in. - S615003U00
+ / - Hover over image to Zoom
Other Views

    3-Piece Conduit Coupling, Stainless Steel, 1-1/2 in.

    Manufacturer: Calbrite
    Manufacturer #: S615003U00
    SKU: 25646000
    $102.99
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S615003U00
    • UNSPSC 39131707
    Product Overview:
    3-Piece Coupling, Stainless Steel, 1-1/2 in.
    3-Piece Conduit Coupling
    • Manufactured in type 316L stainless steel to meet any stringent sanitary condition
    • Polished with standard "brite" finish to increase corrosion resistance and aesthetic appearance
    • Designed for use with stainless threaded conduit
    • Machined tapered female threads for smooth bore inside diameter
    • Certifications and Compliances: UL and CUL 514B / ANSI approved, UL file number - E308159 and Full NEC code compliance

    Applications
    • Food & Beverage Production & Distribution
    • Chemical Plants
    • Water & Wastewater Treatment
    • Pharmaceuticals & Cosmetics
    • Refining & Extraction Sites
    • Petrochemical Operations
    • Marine & Coastal Facilities
    • Pulp and Paper Mills
    • Along with other corrosive environments