Calbrite S61010CT00 Rigid Conduit with Coupling, 1 in. | Graybar Store
     
Calbrite - Rigid Conduit with Coupling, 1 in. - S61010CT00
+ / - Hover over image to Zoom
Other Views

    Rigid Conduit with Coupling, 1 in.

    Manufacturer: Calbrite
    Manufacturer #: S61010CT00
    SKU: 25824681
    $178.60
    Checking Pricing
         
    Quick Order:N
    Trade Size (Inches):1
    Outer Diameter:1.315 in.
    Color / Finish:Silver
    Inner Diameter:1.049 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S61010CT00
    • UNSPSC 39131706
    • Color / Finish Silver
    • Inner Diameter 1.049 in.
    • Material Type Steel
    • Materials Stainless Steel
    • Outer Diameter 1.315 in.
    • Trade Size (Inches) 1
    • SKU Spec Sheet
      S61010CT00 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Rigid Stainless Steel 316 Conduit With Coupling 1in. Trade Size 10 Feet Long UL Listed UL6A E230584 ANSI C80.1
    Rigid Stainless Steel 316 Conduit With Coupling 1" Trade Size 10 Feet Long UL Listed UL6A E230584 ANSI C80.1