Calbrite S61000P900 Conduit Elbow, Stainless Steel, 90 ° Bend Radius, 1 in. | Graybar Store
     
Calbrite - Conduit Elbow, Stainless Steel, 90 ° Bend Radius, 1 in. - S61000P900
+ / - Hover over image to Zoom
Other Views

    Conduit Elbow, Stainless Steel, 90 ° Bend Radius, 1 in.

    Manufacturer: Calbrite
    Manufacturer #: S61000P900
    SKU: 25887458
    $7,611.51
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Bend Radius:90 °
    Material:Stainless Steel
    Trade Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S61000P900
    • UNSPSC 39131708
    • Bend Radius 90 °
    • Trade Size 1 in.
    • Material Stainless Steel
    Product Overview:
    Stainless Steel Miscellaneous Fittings