Calbrite S60700FC90 Conduit Connector, Stainless Steel, Insulated 350°F, 90°, Flexible Conduit, 3/4 in. | Graybar Store
     
Calbrite - Conduit Connector, Stainless Steel, Insulated 350°F, 90°, Flexible Conduit, 3/4 in. - S60700FC90
+ / - Hover over image to Zoom
Other Views

    Conduit Connector, Stainless Steel, Insulated 350°F, 90°, Flexible Conduit, 3/4 in.

    Manufacturer: Calbrite
    Manufacturer #: S60700FC90
    SKU: 25427880
    $48.39
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S60700FC90
    • UNSPSC 39121311
    Product Overview:
    Rigid Stainless Steel 316 Flex Connector 90 Degrees 3/4" Trade Size
    Conduit Connector
    • Manufactured in type 316 stainless steel for increased corrosion resistance
    • Excellent strength and durability
    • Polished with standard brite finish to increase corrosion resistance & aesthetic appearance
    • Compatible for use with Calbrite's Bare, PVC & Clear Coated flex conduit
    • Neoprene O-ring & type 316 stainless steel Locknut included
    • Temperature Ratings: Stainless steel bodyapprox.1700°F, Internal insulated throat(gray) 350°F, Internal plastic ferrule (white) - 450°F and Neoprene O -ring - 600°F

    Applications
    • Food & Beverage Production & Distribution
    • Chemical Plants
    • Water & Wastewater Treatment
    • Pharmaceuticals & Cosmetics
    • Refining & Extraction Sites
    • Petrochemical Operations
    • Marine & Coastal Facilities
    • Pulp and Paper Mills
    • Along with other corrosive environments