Calbrite S60700FB05 Conduit Reducing Bushing, Stainless Steel, 3/4 to 1/2 in. | Graybar Store
     
Calbrite - Conduit Reducing Bushing, Stainless Steel, 3/4 to 1/2 in. - S60700FB05
+ / - Hover over image to Zoom
Other Views

    Conduit Reducing Bushing, Stainless Steel, 3/4 to 1/2 in.

    Manufacturer: Calbrite
    Manufacturer #: S60700FB05
    SKU: 25444210
    $20.12
    Checking Pricing
         
    Size:3/4 x 1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S60700FB05
    • Size 3/4 x 1/2 in.
    • Type Face/Reducing Bushing
    • Brand CalConduit
    • Connection Type Threaded
    • Finish Polished with standard brite
    • Materials Steel
    • For Use With Stainless Conduit
    • ECCN EAR99
    Product Overview:
    Reducing Bushing, Steel. 3/4 x 1/2 in.
    Conduit reducing bushing
    • Manufactured in type 316 stainless steel to meet any stringent sanitary condition
    • Polished with standard "brite" finish to increase corrosion resistance and aesthetic appearance
    • NPT Male by NPSM Female Threads
    • Certifications and Compliances: Manufactured in strict accordance to blue print, UL / CUL and ANSI standards, NEC Code Compliance, and pertinent requirements issued by Calpipe Industries.
    • Manufactured in the United States

    Applications
    • Food & Beverage Production & Distribution
    • Chemical Plants
    • Water & Wastewater Treatment
    • Pharmaceuticals & Cosmetics
    • Refining & Extraction Sites
    • Petrochemical Operations
    • Marine & Coastal Facilities
    • Pulp and Paper Mills
    • Along with other corrosive environments