GE Lighting 6S6 24PK-30 S6 Candelabra Clear Train-Indicator Lamp, 30V | Graybar Store
     
GE Lighting - S6 Candelabra Clear Train-Indicator Lamp, 30V - 6S6 24PK-30
+ / - Hover over image to Zoom
Other Views

    S6 Candelabra Clear Train-Indicator Lamp, 30V

    Manufacturer: GE Lighting
    Manufacturer #: 6S6 24PK-30
    SKU: 88111431
    $6.41
    Checking Pricing
         
    Wattage:6
    Rated Life (Hour):1500
    Initial Lumens:50
    Packaging:24 Per Case
    Alternate Manufacturer Part No.:11331
    Voltage Rating:30V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 6S6 24PK-30
    • UNSPSC 39101612
    • Alternate Manufacturer Part No. 11331
    • Base Type Candelabra
    • Bulb Shape S6
    • Initial Lumens 50
    • Rated Life (Hour) 1500
    • Volts 120V
    • Wattage 6
    • Packaging 24 Per Case
    • Voltage Rating 30V
    • SKU Spec Sheet
      6S6 24PK-30 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Clear 6W 30V S6 incandescent train indicator with candelabra base, 50 initial lumens and 1500 rated life hours.
    • Filament Type C-2V
    • Maximum Overall Length 1.87 Inch
    • Light Center Length 1.37 Inch
    • <