Panduit S6-18-M Stronghold™ Cable Tie, 6.30 L x 0.10 in. W, Natural (1000) | Graybar Store
     
Panduit - Stronghold™ Cable Tie, 6.30 L x 0.10 in. W, Natural (1000) - S6-18-M
+ / - Hover over image to Zoom
Other Views

    Stronghold™ Cable Tie, 6.30 L x 0.10 in. W, Natural (1000)

    Manufacturer: Panduit
    Manufacturer #: S6-18-M
    SKU: 25918188
    $0.02
    Checking Pricing
         
    Color:Natural
    Length:6.3 in.
    Tensile Strength (Pound):18
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S6-18-M
    • Color Natural
    • UNSPSC 39121703
    • Length 6.3 in.
    • Tensile Strength (Pound) 18
    • ECCN EAR99
    • Country of Origin TH - Thailand
    Product Overview:
    Stronghold™ natural cable tie, 6.30 L x .10 in. W, nylon 6.6, 1000 minimum order quantity.