Bussmann (Eaton) S506-1-R S506 Series Time Delay Fuse, Glass Tube, Low Breaking Capacity, 1A, 250V, 5 x 20 mm | Graybar Store
     
Bussmann (Eaton) - S506 Series Time Delay Fuse, Glass Tube, Low Breaking Capacity, 1A, 250V, 5 x 20 mm - S506-1-R
+ / - Hover over image to Zoom
Other Views

    S506 Series Time Delay Fuse, Glass Tube, Low Breaking Capacity, 1A, 250V, 5 x 20 mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: S506-1-R
    SKU: 25090323
    $15.60
    Checking Pricing
         
    Amps:1A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # S506-1-R
    • UNSPSC 39121607
    • Amps 1A
    • Fuse Dimension 0.788 L x 0.197 in. Dia. (20 x 5mm)
    • Fuse Type Time-Delay Low Breaking Capacity Glass Tube Fuse
    • Voltage Rating 250V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    S506 Series 1A 250V time delay low breaking capacity glass tube fuse.
    • Time-Delay, Low Breaking Capacity
    • Available With Optional Axial Leads
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • 5 x 20mm Physical Size
    • Designed to IEC 60127-2/3 (32mA-10A) and Extensions (12.5-15A)