Bussmann (Eaton) S506-250-R S506 Series Time Delay Fuse, Glass Tube, Low Breaking Capacity, 250mA, 250V, 5 x 20 mm | Graybar Store
     
Bussmann (Eaton) - S506 Series Time Delay Fuse, Glass Tube, Low Breaking Capacity, 250mA, 250V, 5 x 20 mm - S506-250-R
+ / - Hover over image to Zoom
Other Views

    S506 Series Time Delay Fuse, Glass Tube, Low Breaking Capacity, 250mA, 250V, 5 x 20 mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: S506-250-R
    SKU: 25142395
    $25.55
    Checking Pricing
         
    Amps:250mA
    Voltage Rating:250 Vac
    Additional Features:Interrupt Rating 35 Amp at 250 Vac, Material Glass Tube, Nickel Plated Brass Endcap, Low Breaking Capacity, ROHS Compliant
    Standard:CSA, IMQ, VDE, BSI, SEMKO, UR, CCC
    Connection:Ferrule End X Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # S506-250-R
    • UNSPSC 39121607
    • Additional Features Interrupt Rating 35 Amp at 250 Vac, Material Glass Tube, Nickel Plated Brass Endcap, Low Breaking Capacity, ROHS Compliant
    • Amps 250mA
    • Fuse Dimension 0.788 L x 0.197 in. Dia. (20 x 5mm)
    • Fuse Type Time-Delay Low Breaking Capacity Glass Tube Fuse
    • Voltage Rating 250 Vac
    • Connection Ferrule End X Ferrule End
    • Standard CSA, IMQ, VDE, BSI, SEMKO, UR, CCC
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    250MA 250V 5mm x 20mm RoHS Compliant Glass, Time Delay Fuse
    250MA 250V 5mm x 20mm RoHS Compliant Glass, Time Delay Fuse