Bussmann (Eaton) S501-8-R S501 Series Fast Acting Fuse, Ceramic Tube, High Breaking Capacity, 8A, 250V, 5 x 20mm | Graybar Store
     
Bussmann (Eaton) - S501 Series Fast Acting Fuse, Ceramic Tube, High Breaking Capacity, 8A, 250V, 5 x 20mm - S501-8-R
+ / - Hover over image to Zoom
Other Views

    S501 Series Fast Acting Fuse, Ceramic Tube, High Breaking Capacity, 8A, 250V, 5 x 20mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: S501-8-R
    SKU: 25142351
    $20.10
    Checking Pricing
         
    Amps:8A
    Voltage Rating:250V
    End Type:Ferrule End x Ferrule End
    Frequency Rating:50Hz
    Standard:cURus; CSA Certified
    Interrupt Rating:1.5kA at 250VAC
    Material:Ceramic Tube; Nickel-Plated Endcaps
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # S501-8-R
    • UNSPSC 39121607
    • Amps 8A
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 20mm L x 5mm Dia.
    • Fuse Type Fast Acting High Breaking Capacity Fuse
    • Material Ceramic Tube; Nickel-Plated Endcaps
    • Voltage Rating 250V
    • Frequency Rating 50Hz
    • Interrupt Rating 1.5kA at 250VAC
    • Standard cURus; CSA Certified
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    S501 Series Fast Acting Fuse, Ceramic Tube, High Breaking Capacity, 8A, 250V, Dimensions 5 x 20mm
    8A 250V 5mm x 20mm RoHS Compliant Ceramic, Fast Acting Fuse