Thomas and Betts S500EG Wet Location Fixture, 5 in. L | Graybar Store
     
Thomas and Betts - Wet Location Fixture, 5 in. L - S500EG
+ / - Hover over image to Zoom
Other Views

    Wet Location Fixture, 5 in. L

    Manufacturer: Thomas and Betts
    Manufacturer #: S500EG
    SKU: 25806409
    $18.65
    Checking Pricing
         
    Quick Order:Y
    Nom. Length (Inches):5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # S500EG
    • UNSPSC 39111605
    Product Overview:
    1-Lampholder with Gasket - Color Silver, Depth 12 Inches, Width 5 Inches
    Clean lines and precision manufacturing result in a fixture which will enhance any application;High quality replaceable porcelain socket with high-temperature leads allow for easy field maintenance;Positive locking mounting arm keeps fixture in aimed position to reduce costly call-backs and ground screw boss in arm