Bussmann (Eaton) S500-5-R S500 Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 5A, 250V, 5 x 20mm | Graybar Store
     
Bussmann (Eaton) - S500 Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 5A, 250V, 5 x 20mm - S500-5-R
+ / - Hover over image to Zoom
Other Views

    S500 Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 5A, 250V, 5 x 20mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: S500-5-R
    SKU: 25090312
    $12.71
    Checking Pricing
         
    Amps:5A
    Voltage Rating:250V
    Interrupt Rating:50A at 250VAC
    Frequency Rating:50Hz
    Standard:cURus; CSA Certified
    Material:Glass Tube; Nickel-Plated Endcaps
    End Type:Ferrule End x Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # S500-5-R
    • UNSPSC 39121607
    • Amps 5A
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 20mm L x 5mm Dia.
    • Fuse Type Fast Acting Low Breaking Capacity Fuse
    • Material Glass Tube; Nickel-Plated Endcaps
    • Voltage Rating 250V
    • Frequency Rating 50Hz
    • Interrupt Rating 50A at 250VAC
    • Standard cURus; CSA Certified
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    S500 Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 5A, 250V, Dimensions 5 x 20mm
    5A 250V 5mm x 20mm RoHS Compliant Glass, Fast Acting Fuse