Leviton S4JNR-SLT Fiber Raceway Fitting, Joiner, 4 x 4 in, Plastic, 4.17 L x 3.58 H in, 4.17 in L, Yellow, 3.58 in. H | Graybar Store
     
Leviton - Fiber Raceway Fitting, Joiner, 4 x 4 in, Plastic, 4.17 L x 3.58 H in, 4.17 in L, Yellow, 3.58 in. H - S4JNR-SLT
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Joiner, 4 x 4 in, Plastic, 4.17 L x 3.58 H in, 4.17 in L, Yellow, 3.58 in. H

    Manufacturer: Leviton
    Manufacturer #: S4JNR-SLT
    SKU: 25202599
    $17.67
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Height (Inches):3.58 in.
    Fitting Type:Joiner
    Size:4 x 4 in
    Material:Plastic
    Dimensions:4.17 L x 3.58 H in
    Length:4.17 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # S4JNR-SLT
    • Color Yellow
    • Dimensions 4.17 L x 3.58 H in
    • Size 4 x 4 in
    • UNSPSC 39131709
    • Fitting Type Joiner
    Product Overview:
    4x4 Joiner (requires end slots), Yellow