Leviton S4DRP-DRP Fiber Raceway Fitting, Side Drop-Off Kit, 4 x 4 in, Plastic, Yellow | Graybar Store
     
Leviton - Fiber Raceway Fitting, Side Drop-Off Kit, 4 x 4 in, Plastic, Yellow - S4DRP-DRP
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Side Drop-Off Kit, 4 x 4 in, Plastic, Yellow

    Manufacturer: Leviton
    Manufacturer #: S4DRP-DRP
    SKU: 25230984
    $165.79
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Fitting Type:Side Drop-Off Kit
    Size:4 x 4 in
    Material:Plastic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # S4DRP-DRP
    • Color Yellow
    • Size 4 x 4 in
    • UNSPSC 39131709
    • Fitting Type Side Drop-Off Kit
    • Material Plastic
    • SKU Spec Sheet
      S4DRP-DRP Spec Sheet
    • ECCN EAR99
    • Country of Origin AU - Australia
    Product Overview:
    4x4 Side Drop-Off Kit (for ducts), Yellow