Leviton S4DCT-SHC Fiber Raceway, 3.94 in. H, 78.74 in L, 4.13 in. W, Plastic, Snap-On, Yellow, 4 x 4 in | Graybar Store
     
Leviton - Fiber Raceway, 3.94 in. H, 78.74 in L, 4.13 in. W, Plastic, Snap-On, Yellow, 4 x 4 in - S4DCT-SHC
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway, 3.94 in. H, 78.74 in L, 4.13 in. W, Plastic, Snap-On, Yellow, 4 x 4 in

    Manufacturer: Leviton
    Manufacturer #: S4DCT-SHC
    SKU: 25202596
    $274.60
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Size:4 x 4 in
    Height (Inches):3.94 in.
    Length:78.74 in. L
    Width (Inches):4.13
    Material:Plastic
    Cover Type:Snap-On
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # S4DCT-SHC
    • Color Yellow
    • Size 4 x 4 in
    • UNSPSC 39131709
    • Cover Type Snap-On
    • Height (Inches) 3.94 in.
    Product Overview:
    4x4 Slotted Duct w/Hinged Cover (1/Carton), Yellow