Leviton S4DCT-DSL Fiber Raceway, 3.94 in. H, 78.74 in L, 4.13 in. W, Plastic, Hinged, Yellow, 4 x 4 in | Graybar Store
     
Leviton - Fiber Raceway, 3.94 in. H, 78.74 in L, 4.13 in. W, Plastic, Hinged, Yellow, 4 x 4 in - S4DCT-DSL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway, 3.94 in. H, 78.74 in L, 4.13 in. W, Plastic, Hinged, Yellow, 4 x 4 in

    Manufacturer: Leviton
    Manufacturer #: S4DCT-DSL
    SKU: 25408395
    $204.17
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Size:4 x 4 in
    Height (Inches):3.94 in.
    Length:78.74 in.
    Width (Inches):4.13
    Material:Plastic
    Cover Type:Hinged
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # S4DCT-DSL
    • Color Yellow
    • Size 4 x 4 in
    • UNSPSC 39131709
    • Cover Type Hinged
    • Height (Inches) 3.94 in.
    • Length 78.74 in.
    • Width (Inches) 4.13
    • Material Plastic
    • SKU Spec Sheet
      S4DCT-DSL Spec Sheet
    • ECCN EAR99
    • Country of Origin AU - Australia
    Product Overview:
    4x4 Slotted Duct w/o Cover (1/Carton), Yellow