Milbank S4664-X-8416 Meter Socket, Bolt-On, 480A Continuous/600A Max., 300V, 1-Phase, 4-Jaw, OH/UG, Surface-Mount, NEMA 3R | Graybar Store
     
Milbank - Meter Socket, Bolt-On, 480A Continuous/600A Max., 300V, 1-Phase, 4-Jaw, OH/UG, Surface-Mount, NEMA 3R - S4664-X-8416
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Bolt-On, 480A Continuous/600A Max., 300V, 1-Phase, 4-Jaw, OH/UG, Surface-Mount, NEMA 3R

    Manufacturer: Milbank
    Manufacturer #: S4664-X-8416
    SKU: 99967757
    $929.56
    Checking Pricing
         
    Amps:480A
    NEMA Rating:NEMA 3R
    No. of Jaws:4
    Phase:1-Phase
    Service Type:OH/UG
    Voltage (Volts):300V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # S4664-X-8416
    • Voltage (Volts) 300V
    • UNSPSC 39121102
    • Amps 480A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 4
    • Service Type OH/UG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4 TERM BOLT-IN LRG CLS PLT LINK BYPS CONFIG 8416
    Link Bypass