Calbrite S42010CT00 Rigid Conduit with Coupling, 2 in. | Graybar Store
     
Calbrite - Rigid Conduit with Coupling, 2 in. - S42010CT00
+ / - Hover over image to Zoom
Other Views

    Rigid Conduit with Coupling, 2 in.

    Manufacturer: Calbrite
    Manufacturer #: S42010CT00
    SKU: 25637518
    $239.77
    Checking Pricing
         
    Quick Order:N
    Trade Size (Inches):2
    Outer Diameter:2.375 in.
    Color / Finish:Silver
    Length:10 ft.
    Inner Diameter:2.067 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S42010CT00
    • UNSPSC 39131706
    • Color / Finish Silver
    • Inner Diameter 2.067 in.
    • Length 10 ft.
    • Material Type Steel
    • Materials Stainless Steel
    • Outer Diameter 2.375 in.
    • Trade Size (Inches) 2
    • SKU Spec Sheet
      S42010CT00 Spec Sheet
    • ECCN EAR99
    Product Overview: