Calbrite S407CLCN00 Conduit Nipple, Stainless Steel, 3/4 in. x CLOSE | Graybar Store
     
Calbrite - Conduit Nipple, Stainless Steel, 3/4 in. x CLOSE - S407CLCN00
+ / - Hover over image to Zoom
Other Views

    Conduit Nipple, Stainless Steel, 3/4 in. x CLOSE

    Manufacturer: Calbrite
    Manufacturer #: S407CLCN00
    SKU: 25541493
    $4.10
    Checking Pricing
         
    Quick Order:N
    Standard:UL/cUL 6A
    Nom. Length (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S407CLCN00
    • Application Rigid/IMC Conduit
    • Type Threaded IMC, Rigid
    • Brand Calbrigte
    • Connection Type Threaded
    • Materials 316 Stainless Steel
    • Nom. Length (Inches) 3/4 in.
    • For Use With Threaded IMC/Rigigd
    • Standard UL/cUL 6A
    • ECCN EAR99
    Product Overview:
    Conduit Nipple, Galvanized Steel, 3/4 in. x CLOSE
    Calbrite stainless steel conduit nipples are UL / CUL listed and manufactured in accordance to UL 6A & ANSI C80.1 standards. UL/cUL 6A file number - E230584. Manufactured in the USA.