Wiremold (Legrand) S4010B0 Surface-Mounted Raceway Fitting, S4000 Series, Blank End Fitting, S4000, Steel, Multiple Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, S4000 Series, Blank End Fitting, S4000, Steel, Multiple Channel Capacity - S4010B0
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, S4000 Series, Blank End Fitting, S4000, Steel, Multiple Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: S4010B0
    SKU: 96008965
    $55.03
    Checking Pricing
         
    Quick Order:Y
    Additional Features:This Product Meets The Material Restrictions of RoHS
    Capacity:Multiple Channel
    Fitting Type:Blank End Fitting
    Brand or Series:S4000
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # S4010B0
    • UNSPSC 39131709
    • Additional Features This Product Meets The Material Restrictions of RoHS
    • Brand or Series S4000
    • Capacity Multiple Channel
    • Fitting Type Blank End Fitting
    • Materials Steel
    • Series S4000
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    S4000 Blank End Fitting
    This Product Meets The Material Restrictions of RoHS