Wiremold (Legrand) S4007C-1 Stainless Steel In-Line Device Plate | Graybar Store
Wiremold (Legrand) - Stainless Steel In-Line Device Plate - S4007C-1
+ / - Hover over image to Zoom
Other Views

    Stainless Steel In-Line Device Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: S4007C-1
    SKU: 97123844
    $59.72
    Checking Pricing
         
    Color / Finish:Stainless Steel
    Length:4 3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # S4007C-1
    • UNSPSC 39131709
    • Color / Finish Stainless Steel
    • Length 4 3/4 in.
    • Series S4000 Series Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    For horizontal mounting of standard single-gang devices. Accepts industry standard single-gang faceplates for electrical and communication devices.
    For horizontal mounting of standard single-gang devices. Accepts industry standard single-gang faceplates for electrical and communication devices.