Wiremold (Legrand) S4000C Surface-Mounted Raceway Fitting, Steel, S4000 Series, Raceway Cover, 5 L in, S4000, Multiple Channel Capacity, 5 L in., 5 in L | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Steel, S4000 Series, Raceway Cover, 5 L in, S4000, Multiple Channel Capacity, 5 L in., 5 in L - S4000C
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, S4000 Series, Raceway Cover, 5 L in, S4000, Multiple Channel Capacity, 5 L in., 5 in L

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: S4000C
    SKU: 96008970
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:This Product Meets The Material Restrictions of RoHS
    Capacity:Multiple Channel
    Dimensions (Inches):5 L
    Length:5 in
    Overall Length (Inches):5
    Use With:S4000 Raceway
    Fitting Type:Raceway Cover
    Dimensions:5 L in
    Brand or Series:S4000
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # S4000C
    • Dimensions 5 L in
    • UNSPSC 39131709
    • Additional Features This Product Meets The Material Restrictions of RoHS
    • Brand or Series S4000
    • Capacity Multiple Channel
    • Dimensions (Inches) 5 L
    • Fitting Type Raceway Cover
    • Length 5 in
    • Materials Steel
    • Overall Length (Inches) 5
    • Series S4000
    • Material Steel
    • Use With S4000 Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    S4000 Raceway Cover
    This Product Meets The Material Restrictions of RoHS