Wiremold (Legrand) S4000B Surface-Mounted Raceway Fitting, Stainless Steel, S4000 Series, Raceway Base, 10 ft x 4-3/4 in x 1-3/4 in, S4000, Steel | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Stainless Steel, S4000 Series, Raceway Base, 10 ft x 4-3/4 in x 1-3/4 in, S4000, Steel - S4000B
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Stainless Steel, S4000 Series, Raceway Base, 10 ft x 4-3/4 in x 1-3/4 in, S4000, Steel

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: S4000B
    SKU: 96008969
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:This Product Meets The Material Restrictions of RoHS
    Capacity:Multiple Channel
    Dimensions (Inches):10 ft x 4-3/4 in x 1-3/4 in
    Height (Inches):1-3/4 in.
    Length:10 ft. L
    Width (Inches):4-3/4
    Fitting Type:Raceway Base
    Dimensions:10 ft x 4-3/4 in x 1-3/4 in
    Brand or Series:S4000
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # S4000B
    • Dimensions 10 ft x 4-3/4 in x 1-3/4 in
    • UNSPSC 39131709
    • Additional Features This Product Meets The Material Restrictions of RoHS
    • Brand or Series S4000
    • Capacity Multiple Channel
    • Dimensions (Inches) 10 ft x 4-3/4 in x 1-3/4 in
    • Fitting Type Raceway Base
    • Height (Inches) 1-3/4 in.
    • Length 10 ft. L
    • Materials Stainless Steel
    • Series S4000
    • Width (Inches) 4-3/4
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    S4000 Raceway Base
    This Product Meets The Material Restrictions of RoHS