B-Line (Eaton) S400 Hole Seal, Stainless Steel, Oiltight, 4 in. | Graybar Store
     
B-Line (Eaton) - Hole Seal, Stainless Steel, Oiltight, 4 in. - S400
+ / - Hover over image to Zoom
Other Views

    Hole Seal, Stainless Steel, Oiltight, 4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: S400
    SKU: 95017217
    $83.90
    Checking Pricing
         
    Additional Features:Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Material Unpainted Stainless Steel
    Color:Black
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # S400
    • Color Black
    • Size 4 in.
    • Type High Density Finger Section, Vertical, Extended Depth
    • UNSPSC 39121321
    • Additional Features Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Material Unpainted Stainless Steel
    • Brand Electrical Enclosures
    • Materials Stainless Steel
    • SKU Spec Sheet
      S400 Specification Sheet
      S400 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    4.00-IN. OIL-TIGHT HOLE SEAL