Pass and Seymour (Legrand) S3862-C Power Outlet Receptacle, 2-Gang, (1) 2.1563 in. Dia. Opening For 2.125 Dia. Device, (4) Mounting Holes, Smooth Metal, White | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Pass and Seymour (Legrand) - Power Outlet Receptacle, 2-Gang, (1) 2.1563 in. Dia. Opening For 2.125 Dia. Device, (4) Mounting Holes, Smooth Metal, White - S3862-C
+ / - Hover over image to Zoom
Other Views

    Power Outlet Receptacle, 2-Gang, (1) 2.1563 in. Dia. Opening For 2.125 Dia. Device, (4) Mounting Holes, Smooth Metal, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: S3862-C
    SKU: 99521356
    $8.02
    Checking Pricing
         
    Color:Chrome
    No. of Gangs:2-Gang
    Standard:UL 514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # S3862-C
    • Color Chrome
    • UNSPSC 39121704
    • Materials Metal
    • No. of Gangs 2-Gang
    Product Overview:
    Two Gang Power Outlet Receptacle Opening, 2.1563 hole for 2.125 dia. device - 4 mtg. holes, Smooth Metal, White
    Two Gang Power Outlet Receptacle Opening, 2.1563 hole for 2.125 dia. device - 4 mtg. holes, Smooth Metal, White